12W 1-Light Vanity Fixture in Black
Spec I 12W 1-Light Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications
- The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Spec I
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1140
- Material:
- Aluminum, Plastic, Synthetic Fiber
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UPC:
- 783209247741
- Volts:
- 120/277V
- Watts:
- 12 W
- Width:
- 18 in