This product requires certification to purchase.

20W 1-Light Vanity Fixture in Gold

You last purchased this on
 
Maxim Lighting®

Spec I 20W 1-Light Vanity Fixture in Gold

  • Fast #
  • Part #M52004GLD
  • Item #8144577
  • Manufacturer Part #52004GLD
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxim Lighting®

Spec I 20W 1-Light Vanity Fixture in Gold

  • Fast #
  • Part #M52004GLD
  • Item #8144577
  • Manufacturer Part #52004GLD
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Gold Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Primary material(s): Aluminum, acrylic
  • Safety rated for wet locations
  • Covered by a 1 year limited manufacturer warranty
  • Compatible bulb type: PCB integrated LED
  • This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications
  • The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Ballast Type:
Residential
Collection:
Spec I
Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
1-3/4 in
Installation Type:
Wall Mount
Length:
2-1/4 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lumens:
1900
Lumens per Watt:
95
Material:
Aluminum, Plastic, Synthetic Fiber
Material Type:
Acrylic
Number Of Hours:
50000 h
Number of Lights:
1
Volts:
120/277V
Wall Sconce Type:
Vanity
Watts:
20 W
Width:
30 in