32W 1-Light Integrated Vanity Fixture in Black
Spec I 32W 1-Light Integrated Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications
- The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- Spec I
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2480
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Wall Sconce Type:
- Indoor
- Watts:
- 32 W
- Width:
- 48 in