16W 1-Light Integrated LED Vanity Fixture in Polished Chrome
Spec Vanity 16W 1-Light Integrated LED Vanity Fixture in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Bulb Included: Integrated LED
- Primary Materials: Aluminum, Acrylic
- Safety Rated for Wet Locations
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Spec Vanity
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 2-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1120
- Lumens per Watt:
- 70
- Material:
- Plastic, Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120/277V
- Watts:
- 16 W
- Width:
- 24 in