20W 1-Light Integrated LED Vanity Fixture in Polished Chrome
Spec Vanity 20W 1-Light Integrated LED Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications. The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting.
- Bulb Included: Integrated LED
- Primary Materials: Aluminum, Acrylic
- Safety Rated for Wet Locations
- Squared acrylic lens
- Dimmable with ELV dimmers at 120V
- 3000K Color Temperature
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Spec Vanity
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 2-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 1-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting, Up/Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1400
- Lumens per Watt:
- 70
- Material:
- Plastic, Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 30 in