1-1/4 in. 30W Dimmable Driver
StarStrand 1-1/4 in. 30W Dimmable Driver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Collection:
- StarStrand
- Height:
- 1-1/4 in
- Length:
- 9-1/2 in
- UL Listed:
- No
- Volts:
- 110V
- Watts:
- 30 W
- Width:
- 2 in