Black 9-1/2 in. 30W Direct-Wire Driver
StarStrand Black 9-1/2 in. 30W Direct-Wire Driver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Includes hardware for easy installation
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Collection:
- StarStrand
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Height:
- 1-3/10 in
- Length:
- 9-1/2 in
- UL Listed:
- Yes
- Volts:
- 24V
- Watts:
- 30 W
- Width:
- 2 in