This product requires certification to purchase.

4-Light Wall Bracket Fixture in Satin Nickel

Maxim Lighting®

Stefan 4-Light Wall Bracket Fixture in Satin Nickel

  • Fast #
  • Part #M45563217
  • Item #5112065
  • Manufacturer Part #45563217
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Stefan 4-Light Wall Bracket Fixture in Satin Nickel

  • Fast #
  • Part #M45563217
  • Item #5112065
  • Manufacturer Part #45563217
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes hardware for easy installation
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Stefan
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dimmable:
No
ETL Listed:
No
Light Bulb Type:
Incandescent
Number of Lights:
4
UL Listed:
No
UPC:
755943455638
Watts:
60 W