This product requires certification to purchase.

30-1/2 in. 6-Light Pendant in Bronze

You last purchased this on
 
Maxim Lighting®

Stratus 30-1/2 in. 6-Light Pendant in Bronze

  • Fast #
  • Part #M2674MRBZ
  • Item #1228998
  • Manufacturer Part #2674MRBZ
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxim Lighting®

Stratus 30-1/2 in. 6-Light Pendant in Bronze

  • Fast #
  • Part #M2674MRBZ
  • Item #1228998
  • Manufacturer Part #2674MRBZ
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

Collection:
Stratus
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Diameter:
27-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Marble
Height:
30-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
6900
Material:
Glass, Steel
Number of Lights:
6
UL Listed:
Yes
Volts:
120V
Watts:
60 W