This product requires certification to purchase.

9-Light Chandelier in Oil Rubbed Bronze

You last purchased this on
 
Maxim Lighting®

Symphony 9-Light Chandelier in Oil Rubbed Bronze

  • Fast #
  • Part #M11245SAOI
  • Item #2127817
  • Manufacturer Part #11245SAOI
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxim Lighting®

Symphony 9-Light Chandelier in Oil Rubbed Bronze

  • Fast #
  • Part #M11245SAOI
  • Item #2127817
  • Manufacturer Part #11245SAOI
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

Collection:
Symphony
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
32 in
Dimmable:
Yes
Glass Type:
Screen Amber
Height:
32 in
Installation Type:
Ceiling Mount
Length:
72 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Lumens:
10350
Material:
Iron
Number of Lights:
9
Number of Tiers:
2
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
32 in