40W 3-Light 24 in. Outdoor Wall Sconce in Black
Vicksburg 40W 3-Light 24 in. Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- Primary material(s): Aluminum, glass
- Safety rated for wet locations
- Covered by a 1 year limited manufacturer warranty
- Compatible bulb type: E26 medium incandescent
- Inspired by classic coach gas lanterns, the Vicksburg collection
- The candle sleeves are done in a contrasting off-white finish to add dimension to the lantern
- Available in numerous sizes and configurations including a handsome pocket wall
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Vicksburg
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 24 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum, Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 40 W
- Width:
- 8 in