1/2 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Wafer 1/2 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Frequently Purchased Together
Product Details
Product Details
- Constructed from aluminum
- Comes with synthetic shade
- Integrated LED lighting
- Capable of being dimmed
- Title 24 compliant
- Covered by Maxim's 5 year limited manufacturer warranty
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 5.71 yr
- CEC Compliant:
- For Sale in CA
- Collection:
- Wafer
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 7 in
- Diameter:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Opal
- Height:
- 1/2 in
- Installation Type:
- Flush Mount, Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 1250
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 120/277V
- Watts:
- 15 W
- Width:
- 7 in