Size XL Synthetic Leather High Performance Reusable Gloves in Black
Size XL Synthetic Leather High Performance Reusable Gloves in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed to protect the professional mechanic or enthusiast from heat, cold, cuts & abrasions
- Palm and thumb are synthetic leather, which provides dexterity and a good grip in dry and slightly oily applications
- Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
- Double stitched to provide added durability
- Hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- XL
- Glove Type:
- High Performance, Machinery and Equipment, Maintenance & Repair
- Material:
- Synthetic Leather
- Reusable:
- Yes