1 in. NPT Aluminum Gas Regulator Valve
1 in. NPT Aluminum Gas Regulator Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Z21.18
- CSA Certified:
- CSA 6.3
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 6-2/5 in
- Length:
- 5-2/5 in
- Material:
- Aluminum
- Pressure - Maximum:
- 0.5 psi
- UL Listed:
- Yes
- Valve Size:
- 1 in