1-1/4 in. Aluminum NPT Gas Regulator Valve
325 Series 1-1/4 in. Aluminum NPT Gas Regulator Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Capable of precise regulating control from full flow down to pilot flow
- For use on residential, commercial and industrial applications
Documents
Specifications
- ANSI:
- ANSI Z21.18
- Collection:
- 325 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Material:
- Aluminum
- Maximum Temperature:
- 205
- Pressure - Maximum:
- 10 psi
- UL Listed:
- No
- Valve Size:
- 1-1/4 in
- Valve Type:
- Gas Regulator Valve