This product requires certification to purchase.

1 in. Aluminum NPT Gas Regulator Valve

You last purchased this on
 
Maxitrol

325 Series 1 in. Aluminum NPT Gas Regulator Valve

  • Fast #
  • Part #M3255ALG
  • Item #1707926
  • Manufacturer Part #352-5AL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxitrol

325 Series 1 in. Aluminum NPT Gas Regulator Valve

  • Fast #
  • Part #M3255ALG
  • Item #1707926
  • Manufacturer Part #352-5AL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used on 2 psi piping systems such as corrugated stainless steel or semi-rigid copper tubing
  • Features self-aligning valve with lever action for dead end lockup, corrosion-resistant construction and designed for multi-poise mounting
  • Maxitrol's 325 series regulators are for use on residential, commercial, and industrial applications
  • The 325 series features a high leverage valve linkage assembly to deliver a lockup characteristic
  • The regulators are capable of precise control from full flow down to pilot flow
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.18
CSA Certified:
CSA 6.22
Collection:
325 Series
Diameter:
1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
5-3/10 in
Length:
5-9/10 in
Material:
Aluminum
Maximum Temperature:
205
Pressure - Maximum:
17 psi
Valve Body Material:
Aluminum
Valve Size:
1 in
Valve Type:
Gas Regulator Valve