1 in. Aluminum NPT Gas Regulator Valve
325 Series 1 in. Aluminum NPT Gas Regulator Valve
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- 325 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- No
- Material:
- Aluminum
- Pressure - Maximum:
- 10 psi
- UL Listed:
- No
- Valve Size:
- 1 in
- Valve Type:
- Gas Regulator Valve