This product requires certification to purchase.

3/4 in. Aluminum NPT Gas Regulator Valve

You last purchased this on
 
Maxitrol

325 Series 3/4 in. Aluminum NPT Gas Regulator Valve

  • Fast #
  • Part #M3255ALXF
  • Item #1317683
  • Manufacturer Part #325-5ALX
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxitrol

325 Series 3/4 in. Aluminum NPT Gas Regulator Valve

  • Fast #
  • Part #M3255ALXF
  • Item #1317683
  • Manufacturer Part #325-5ALX
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features a high leverage valve linkage assembly to deliver positive dead end lock up
  • For use on residential, commercial and industrial applications
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.18
Collection:
325 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Aluminum
Maximum Temperature:
205
Pressure - Maximum:
10 psi
Valve Size:
3/4 in
Valve Type:
Gas Regulator Valve