3/4 in. Aluminum NPT Gas Regulator Valve
325 Series 3/4 in. Aluminum NPT Gas Regulator Valve
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ANSI:
- ANSI Z21.80
- CSA Certified:
- Yes
- Collection:
- 325 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Aluminum
- Maximum Temperature:
- 205
- Pressure - Maximum:
- 10 psi
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Gas Regulator Valve