This product requires certification to purchase.

You last purchased this on
 
Maxitrol

325L Series

  • Fast #
  • Part #M3253L48D
  • Item #1743368
  • Manufacturer Part #325-3L48
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxitrol

325L Series

  • Fast #
  • Part #M3253L48D
  • Item #1743368
  • Manufacturer Part #325-3L48
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.80
CSA Certified:
CSA 6.22
Collection:
325L Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Fuel Type:
Natural Gas, Propane
Material:
Aluminum
Origin:
Domestic