This product requires certification to purchase.

10 ft. Blue Strap

You last purchased this on
 
Maxstraps

10 ft. Blue Strap

  • Fast #
  • Part #M01014
  • Item #1077582
  • Manufacturer Part #01014
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxstraps

10 ft. Blue Strap

  • Fast #
  • Part #M01014
  • Item #1077582
  • Manufacturer Part #01014
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Weather and sunlight resistant
  • Rustproof cam buckle stays tight even when wet and releases with a press of the thumb
  • One inch polypropylene cam tie down
  • Ideal for any load - lumber, pipe, ladders, and outdoor gear
  • 750 lb test
  • Requires Certification

Specifications

Color Finish Name:
Blue
Length:
10 ft
Material:
Plastic
Material Type:
Polypropylene
Tool Type:
Strap
Width:
1 in
Work Load Limit:
750 lb