This product requires certification to purchase.

4 ft. Red Cargo Strap

You last purchased this on
 
Maxstraps

4 ft. Red Cargo Strap

  • Fast #
  • Part #M00411
  • Item #1077551
  • Manufacturer Part #00411
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxstraps

4 ft. Red Cargo Strap

  • Fast #
  • Part #M00411
  • Item #1077551
  • Manufacturer Part #00411
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Weather and sunlight resistant
  • Rustproof cam buckle stays tight even when wet and releases with a press of the thumb
  • Requires Certification

Specifications

Color Finish Name:
Red
Length:
4 ft
Material:
Plastic
Material Type:
Polypropylene
Tool Type:
Strap
Work Load Limit:
750 lb