This product requires certification to purchase.

8 ft. Green Cargo Strap

You last purchased this on
 
Maxstraps

8 ft. Green Cargo Strap

  • Fast #
  • Part #M00813
  • Item #1077573
  • Manufacturer Part #00813
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxstraps

8 ft. Green Cargo Strap

  • Fast #
  • Part #M00813
  • Item #1077573
  • Manufacturer Part #00813
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Weather and sunlight resistant
  • Rustproof cam buckle stays tight even when wet and releases with a press of the thumb
  • Requires Certification

Specifications

Color Finish Name:
Green
Length:
8 ft
Material:
Plastic
Material Type:
Polypropylene
Tool Type:
Strap
Work Load Limit:
750 lb