This product requires certification to purchase.

You last purchased this on
 
Maxxeon

Workstar®

  • Fast #
  • Part #MMXN00620
  • Item #7174487
  • Manufacturer Part #MXN00620
5 out of 5 Customer Rating
You last purchased this on
 
Maxxeon

Workstar®

  • Fast #
  • Part #MMXN00620
  • Item #7174487
  • Manufacturer Part #MXN00620
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 600
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Type:
Lithium-ion
Collection:
Workstar®
Color Finish Name:
Daylight White
Diameter:
1-1/2 in
Length:
2 in
Lumens:
700
Power Source:
Battery
UL Listed:
Yes
Volts:
100/240V
Watts:
10 W
Width:
11 in