12 x 4 x 12 x 12 in. 4# Lead Flashing
12 x 4 x 12 x 12 in. 4# Lead Flashing
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 12 in
- Pipe Diameter:
- 4 in
- Roof Flashing Material:
- Lead
- Roof Flashing Size:
- 12 in x 12 in