This product requires certification to purchase.

14 x 2 x 14 x 10 in. 2-1/2# Lead Flashing

You last purchased this on
 
Mayfield

14 x 2 x 14 x 10 in. 2-1/2# Lead Flashing

  • Fast #
  • Part #LFL141410K
  • Item #136858
  • Manufacturer Part #LFSTD1414102
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mayfield

14 x 2 x 14 x 10 in. 2-1/2# Lead Flashing

  • Fast #
  • Part #LFL141410K
  • Item #136858
  • Manufacturer Part #LFSTD1414102
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used primarily on flat roof hot mop applications
  • Requires Certification

Specifications

Height:
10 in
Pipe Diameter:
2 in
Roof Flashing Material:
Lead
Roof Flashing Size:
14 in x 14 in