This product requires certification to purchase.

2 in. Lead Roof Flashing

You last purchased this on
 
Mayfield

2 in. Lead Roof Flashing

  • Fast #
  • Part #LFLK
  • Item #122536
  • Manufacturer Part #LFSTDHB2
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mayfield

2 in. Lead Roof Flashing

  • Fast #
  • Part #LFLK
  • Item #122536
  • Manufacturer Part #LFSTDHB2
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used primarily on flat roof hot mop applications
  • Requires Certification

Specifications

GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Pipe Diameter:
2 in
Roof Flashing Material:
Lead
Size:
2.5#