12 in. Hand Cold Chisel
12 in. Hand Cold Chisel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Protects against misplaced hammer blows
- Ergonomically designed for a more comfortable grip
- All tools equipped with handguards
Specifications
- Application:
- Metal
- Color Finish Name:
- Shot Blasted
- Height:
- 3-3/8 in
- Length:
- 12 in
- Material:
- Alloy Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Chisel
- Weight:
- 1.32 lb
- Width:
- 3/4 in