16 in. Pry Bar
16 in. Pry Bar
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rolling head pry bar
- A handy tool for opening valve box covers
- The 90° head gives you leverage to pry up tough valve box covers while the pointed end can be used to get debris away from the cover
- 16" length
- Solid forged head for superior strength when prying
- Made in the USA
Specifications
- Coating:
- Oxide
- Color Finish Name:
- Black
- Length:
- 16 in
- Tool Type:
- Pry Bar
- Weight:
- 1.05 lb
- Width:
- 1-23/25 in