1.9 cu. ft. 1000 W Updraft Over-the-Range Microwave in Fingerprint Resistant Stainless Steel
1.9 cu. ft. 1000 W Updraft Over-the-Range Microwave in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fingerprint Resistant Stainless Steel
- Charcoal Odor Filter
- Multiple Speed Exhaust Fan
- Flush Hidden Vent
- Ten Year Limited Parts Warranty
- Control Lockout Option
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.9 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Depth:
- 15-9/16 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Charcoal
- Height:
- 17-1/8 in
- Hood Vent Type:
- Updraft
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-15/16 in