This product requires certification to purchase.

32-3/4 in. 21.24 cu. ft. Top Mount Freezer Refrigerator in Fingerprint Resistant Stainless Steel

You last purchased this on
 
Maytag

32-3/4 in. 21.24 cu. ft. Top Mount Freezer Refrigerator in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #MMRT711SMFZ
  • Item #7178876
  • Manufacturer Part #MRT711SMFZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maytag

32-3/4 in. 21.24 cu. ft. Top Mount Freezer Refrigerator in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #MMRT711SMFZ
  • Item #7178876
  • Manufacturer Part #MRT711SMFZ
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • EvenAir™ Cooling Tower
  • PowerCold® Feature
  • BrightSeries™ LED Lighting
  • Up-front Electronic Temperature Controls
  • Ten Year Limited Parts Warranty
  • Fingerprint Resistant Stainless Steel
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Capacity:
21.24 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Digital
Depth:
34 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
6.12 cu ft
Handle Material:
Stainless Steel
Height:
66-1/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
15.12 cu ft
Refrigerator Type:
Top Mount Freezer
UL Listed:
No
Volts:
120V
Width:
32-3/4 in