23-7/8 in. 15 Place Settings Dishwasher in Fingerprint Resistant Stainless Steel
23-7/8 in. 15 Place Settings Dishwasher in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Skip soaking, scrubbing and pre-rinsing with Maytag engineering that puts an end to pre-work. Industry-exclusive Dual Power Filtration combines 100% microfiltration and a 4-blade stainless steel chopper to filter out then dispose of any food in its path.
- Put more than utensils in the Maytag® 3rd Level Rack. With a specialized wash zone and room for mugs and bowls, this distinct design brings more loading space and cleaning power straight to the top of the dishwasher.
- The Power Blast® cycle scours away stubborn foods like egg yolk, peanut butter and even dried-on oatmeal. High-pressure jets, increased water temperatures and hot steam work together to clear food off dishes-so all you have to do is load them in.
- Up the temperature with an internal heater to reduce excess moisture inside your dishwasher. The Long Heated Dry option gets large loads of dishes nice and dry.
- Reduce excess moisture inside your dishwasher and get smaller loads of dishes nice and dry in less time.
- You’re in control with a simple tap of your finger. Smooth, tap-to-activate settings give you quick and seamless access to powerful cleaning.
- Easy-to-clean, fingerprint resistant stainless steel resists smudges and streaks to keep your dishwasher looking as good on the outside as it works on the inside.
- The Leak Detect system is a combination of multiple features that measure and monitor the flow of water at various points. If a problem is sensed, the unit can take action by draining the tub and alerting you when necessary.
- Quiet at only 47 dBA
- Our premium ball-bearing rack glides give the upper rack a glide so smooth you can pull it out even when you’re hauling an armload of bowls, or when the rack's lugging your heaviest dishes and baking pans.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 47 dB
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- Handle Material:
- Stainless Steel
- Handle Type:
- Height:
- 33-5/8 in
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Cycles:
- 5
- Number of Settings:
- 15
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-7/8 in