27-3/4 x 40-7/8 x 27 in. 15A 4.5 cu. ft. Top Load Washer in White
27-3/4 x 40-7/8 x 27 in. 15A 4.5 cu. ft. Top Load Washer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Strapped for time. Using extra high-spin speeds, the quick wash cycle cleans small, lightly soiled loads in 30 minutes. Get clean clothes fast by pairing it with the quick dry cycle on matching Maytag® dryers
- Trust the power™ agitator to knock the stubborn out of stains. A 360° wash action keeps clothes moving to help break up messes
- The extra rinse options helps ensure that messes and detergent are thoroughly rinsed away. Add it to heavily soiled clothes and loads with fabric softener to achieve an optimal clean
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 27 in
- Energy Star Compliant:
- No
- Height:
- 40-7/8 in
- Material:
- Stainless Steel, Plastic
- Number of Cycles:
- 11
- Number of Settings:
- 5
- Number of Water Levels:
- 4
- Power Source:
- Electric
- RPM:
- 770
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 140 lb
- Width:
- 27-3/4 in