This product requires certification to purchase.

27-7/8 in. 4.7 cu. ft. Electric Top Load Washer in White

This product has been replaced by

No image available
Maytag PET PRO WASH AGI 5.2 CUFT
Manufacturer Part #MTW7405RR
Maytag

27-7/8 in. 4.7 cu. ft. Electric Top Load Washer in White

  • Fast #
  • Part #MMVW6230RHW
  • Item #8159768
  • Manufacturer Part #MVW6230RHW
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Maytag PET PRO WASH AGI 5.2 CUFT
Manufacturer Part #MTW7405RR
Maytag

27-7/8 in. 4.7 cu. ft. Electric Top Load Washer in White

  • Fast #
  • Part #MMVW6230RHW
  • Item #8159768
  • Manufacturer Part #MVW6230RHW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
4.7 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Knob
Depth:
27-7/8 in
Energy Star Compliant:
No
Height:
42-3/16 in
Material:
Stainless Steel
Number of Cycles:
11
Number of Settings:
11
Power Source:
Electric
UL Listed:
Yes
UPC:
883049486444
Volts:
120V
Width:
27-1/4 in