27 in. 7.3 cu. ft. Electric Dryer in White
27 in. 7.3 cu. ft. Electric Dryer in White
Package Quantity Info:
EA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 30-3/4 in
- Energy Star Compliant:
- Yes
- Height:
- 38-3/4 in
- Interior Light:
- Yes
- Number of Cycles:
- 14
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 5400 W
- Weight:
- 175 lb
- Width:
- 27 in