29-3/4 in. 18.15 cu. ft. Freezer on Top Refrigerator in Fingerprint Resistant Stainless Steel
This product has been replaced by
Manufacturer Part #MRTX5119SZ
29-3/4 in. 18.15 cu. ft. Freezer on Top Refrigerator in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- BrightSeries™ LED Lighting
- Bottom-Mounted FreshLock™ Crispers with Humidity Controls
- Up-front Electronic Temperature Controls
- Ten Year Limited Parts Warranty
- Fingerprint Resistant Stainless Steel
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18.15 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 31-3/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.09 cu ft
- Handle Material:
- Plastic
- Height:
- 63-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 13.06 cu ft
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883049410517
- Volts:
- 115V
- Width:
- 29-3/4 in