29 x 28-3/8 in. 240V 7.0 cu. ft. Electric Top Load Dryer in Volcano Black
This product has been replaced by
Manufacturer Part #MED5605RU
29 x 28-3/8 in. 240V 7.0 cu. ft. Electric Top Load Dryer in Volcano Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pet pro option
- XL lint trap
- Steam-enhanced dryer
- Wrinkle prevent option
- Moisture sensing
- Wrinkle control cycle
- Quick dry cycle
- 7.0 cu. ft. capacity
- End of cycle signal
- Steam refresh cycle
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Volcano Black
- Control Type:
- Knob
- Depth:
- 28-3/8 in
- Door Style:
- Hamper
- Energy Star Compliant:
- No
- Height:
- 40-11/16 in
- Interior Light:
- Yes
- Number of Cycles:
- 12
- Number of Settings:
- 4
- Power Source:
- Electric
- Product Type:
- Top Load Dryer
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049634142
- Volts:
- 240V
- Weight:
- 125 lb
- Width:
- 29 in