This product requires certification to purchase.

35-11/16 in. 19.38 cu. ft. Bottom Mount Freezer French Door Refrigerator in White

You last purchased this on
 
Maytag

Ice20® 35-11/16 in. 19.38 cu. ft. Bottom Mount Freezer French Door Refrigerator in White

  • Fast #
  • Part #MMFT2672AEW
  • Item #4345323
  • Manufacturer Part #MFT2672AEW
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maytag

Ice20® 35-11/16 in. 19.38 cu. ft. Bottom Mount Freezer French Door Refrigerator in White

  • Fast #
  • Part #MMFT2672AEW
  • Item #4345323
  • Manufacturer Part #MFT2672AEW
3.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Collection:
Ice20®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
35-11/16 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
6.76 cu ft
Height:
70-1/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
19.38 cu ft
Refrigerator Type:
Bottom Mount Freezer, French Door
Volts:
120V
Width:
35-11/16 in