This product requires certification to purchase.

13 x 11 in. 145 lb. Rammer

You last purchased this on
 
MBW

13 x 11 in. 145 lb. Rammer

  • Fast #
  • Part #MBWR422H
  • Item #7523579
  • Manufacturer Part #R422H
5 out of 5 Customer Rating
You last purchased this on
 
MBW

13 x 11 in. 145 lb. Rammer

  • Fast #
  • Part #MBWR422H
  • Item #7523579
  • Manufacturer Part #R422H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
13 in
UL Listed:
No
Weight:
145 lb
Width:
11 in