Quick-Release™
Frequently Purchased Together
Product Details
Product Details
- MCC Pipe cutters are designed specifically for clean shearing cuts of PVC schedule 40 and 80, polyethylene, and CPVC pipe
- Well-designed components provide longer lasting sustainability making the cutter highly economical (Proven by sustainability test on PVC Sch 80, 13,000 cuts)
- The blades are made of special alloy steel and carefully heat-treated along with precision cutting edges that sustain the working condition through time, which is economical and environmental friendly
- Advance ratchet design reduces distance between ratcheting
- The blade, ratchet, and spring have a rust-free finish
- Simple blade exchange
Specifications
- Adjustable:
- No
- Application:
- PVC
- Blade Material:
- Alloy Steel
- Collection:
- Quick-Release™
- Cutting Capacity:
- 1-1/4 in - 1-5/8 in
- GSA Approved:
- No
- Handle Type:
- Ergonomic
- IAPMO Listed:
- No
- Material:
- Alloy Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1 in - 1-1/4 in
- Portable:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- Weight:
- 0.9 lb