31 ft. x 2 in. Twisted Fiberglass Rope
31 ft. x 2 in. Twisted Fiberglass Rope
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 2 in
- Length:
- 31 ft
- Material:
- Fiberglass
- Tool Type:
- Rope