This product requires certification to purchase.

6 x 6 in. Flanged Mainline Removable Elbow Flow Meter

You last purchased this on
 
McCrometer™

6 x 6 in. Flanged Mainline Removable Elbow Flow Meter

  • Fast #
  • Part #MMW506
  • Item #2474988
  • Manufacturer Part #MW506
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
McCrometer™

6 x 6 in. Flanged Mainline Removable Elbow Flow Meter

  • Fast #
  • Part #MMW506
  • Item #2474988
  • Manufacturer Part #MW506
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in x 6 in
Flow Rate:
1200 gpm
Material:
Carbon Steel
NSF Certified:
No
Product Type:
Turbine Water Meter