This product requires certification to purchase.

123 in. Roof Curb

You last purchased this on
 
McDaniel Metals

123 in. Roof Curb

  • Fast #
  • Part #M14CURB180240
  • Item #4111192
  • Manufacturer Part #14CURB180240
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
McDaniel Metals

123 in. Roof Curb

  • Fast #
  • Part #M14CURB180240
  • Item #4111192
  • Manufacturer Part #14CURB180240
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
McDaniel Metals DCC Light Commercial Packaged Air Conditioner
Height:
14 in
Length:
123 in
Tonnage:
20 Ton
Width:
77-1/2 in