25-1/2 x 20 in. Horizontal Filter Housing
25-1/2 x 20 in. Horizontal Filter Housing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Depth:
- 6-5/8 in
- Height:
- 20 in
- Length:
- 25-1/2 in
- Material:
- Steel
- Product Type:
- Filter Housing