28-3/8 in. 5 Tons Upflow Gas Furnaces Filter Housing
28-3/8 in. 5 Tons Upflow Gas Furnaces Filter Housing
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 5 Tons Upflow Gas Furnaces
- Height:
- 5-3/4 in
- Length:
- 28-3/8 in
- Material:
- Steel
- Product Type:
- Filter Housing
- Width:
- 17-3/8 in