This product requires certification to purchase.

53-1/4 x 24 in. Roof Curb 16 ga

You last purchased this on
 
McDaniel Metals

53-1/4 x 24 in. Roof Curb 16 ga

  • Fast #
  • Part #M24CURB90150
  • Item #4892332
  • Manufacturer Part #24CURB90150
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
McDaniel Metals

53-1/4 x 24 in. Roof Curb 16 ga

  • Fast #
  • Part #M24CURB90150
  • Item #4892332
  • Manufacturer Part #24CURB90150
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
DCC Series Air Conditioners
Gauge (metal):
16 ga
Height:
24 in
Length:
53-1/4 in
Product Type:
Roof Curb
Tonnage:
7.5 - 12.5 Tons
Width:
92-1/4 in