17-3/8 in. Air Handler Unit Filter Base
Baseline 2.0 17-3/8 in. Air Handler Unit Filter Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Baseline 2.0
- Depth:
- 3-3/4 in
- Height:
- 17-3/8 in
- Length:
- 22 in
- Material:
- Steel
- Product Type:
- Filter Base