1/4 in. Detent Pin
1/4 in. Detent Pin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 412
- Fits Pipe Size:
- 1/4 in
- Height:
- 1/4 in
- Length:
- 4-1/4 in
- Product Type:
- Pin
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.
- Tool Type:
- Detent Pin
- Weight:
- 0.5 lb
- Width:
- 1 in