1 in. IPS Butt Fusion Insert
1 in. IPS Butt Fusion Insert
Frequently Purchased Together
Product Details
Product Details
- Pipe outer diameter 1.32 In
Documents
Specifications
- Brand Model Compatibility:
- 2LC Fusion Machine, 2CU Fusion Machine, Pit Bull® 14 Fusion Machine
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.