This product requires certification to purchase.

16 in. Insert Set

You last purchased this on
 
McElroy

16 in. Insert Set

  • Fast #
  • Part #M2412110
  • Item #1785829
  • Manufacturer Part #2412110
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
McElroy

16 in. Insert Set

  • Fast #
  • Part #M2412110
  • Item #1785829
  • Manufacturer Part #2412110
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pipe outer diameter 16 in
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Rolling Fusion Machine, Pit Bull® Fusion Machine, Megamc® 824 Fusion Machine, Megamc® 1236 Fusion Machine, Megamc® 1648 Fusion Machine, Tracstar® 500 Fusion Machine, Tracstar® 618 Fusion Machine, Tracstar® 630 Fusion Machine, Tracstar® 900 Fusion Machine, Tracstar® 1200 Fusion Machine
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
Fitting Size 1:
16 in
Fitting Sizes:
16 in
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.